missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ accumet™ Liquid-Filled Polymer Body Combination Electrodes: Mercury-Free
Ideal for measurements in small vessels or with small samples
$529.88 - $640.79
Specifications
Material | Polypropylene |
---|---|
pH Range | 0 to 14 |
Temperature (Metric) Operating | -5°C to +100°C |
Type | pH Combination Electrode |
For Use With (Application) | For measurements in small vessels or with small samples |
Catalog Number | Mfr. No. | Connector Types | Junction | Filling Solution Type | Temperature (Metric) Range | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connector Types | Junction | Filling Solution Type | Temperature (Metric) Range | Price | Quantity | ||
13-620-221
|
Fisherbrand™
13620221 |
BNC | Porous Ceramic Double | Saturated KCl | -5°C to +100°C |
Each for $640.79
|
|
||
13-620-287A
|
Fisherbrand™
13620287A |
BNC | Porous Ceramic Single | Saturated KCl with AgCl. KCl | -5°C to +100°C |
Each for $529.88
|
|
||
13-620-220
|
Fisherbrand™
13620220 |
U.S. Standard/Pin | Porous Ceramic Double | Saturated KCl with AgCl. KCl | -5°C to +100°C |
Each for $601.61
|
|
||
Description
Ideal for measurements in small vessels or with small samples
Standard pH Combination Electrodes
- Rugged polypropylene body—ideal for handheld use with aqueous samples
- Endcap seal keeps membrane moist and ready
- 0 to 14pH range
- All have porous ceramic junction
- Available with single-junction Ag/AgCl reference or with double-junction Ag/AgCl reference
Specifications
Polypropylene | |
-5°C to +100°C | |
For measurements in small vessels or with small samples | |
23°F to 212°F | |
4.1 in. | |
0.4 in. |
0 to 14 | |
pH Combination Electrode | |
Ag/AgCl | |
-5°C to +100°C | |
106 mm | |
10 mm |