missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Superior Glove™ Action™ Aramid Fiber String Knit Cut-Resistant Gloves
Aramid fiber cut and slash-resistant gloves feature leather palm and thumb to offer protection and extended wear.
$28.99 - $34.49
Specifications
Color | Yellow, Gray |
---|---|
Cut Resistance Rating | ANSI A2 |
Material | Aramid Fiber, Split Leather |
Product Type | Cut-resistant Gloves |
For Use With (Application) | sheet Metal, Metal stamping, Glass handling |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
29-635-5208
|
Superior Glove™
SKLPS |
Small |
Pair for $28.99
Case of 12 Pair for $316.20
|
|
|||||
29-635-5209
|
Superior Glove™
SKLPM |
Medium |
Pair for $31.44
Case of 12 Pair for $342.96
|
|
|||||
29-635-3220
|
Superior Glove™
SKLPL |
Large |
Pair for $31.44
Case of 12 Pair for $342.96
|
|
|||||
29-635-5210
|
Superior Glove™
SKLPXL |
X-Large |
Pair for $34.49
Case of 12 Pair for $376.20
|
|
|||||
Description
- 7-gauge
- Leather palms wrap around sides of fingers
- Leather thumb
- Durable tri-tan leather offers greater protection, longer wear
- Shell made of aramid fiber for cut and slash resistance
- Flame-resistance qualities
- Palms attached to knit shell using sewing thread made with Kevlar™ aramid fiber for added seam integrity
Specifications
Yellow, Gray | |
Aramid Fiber, Split Leather | |
sheet Metal, Metal stamping, Glass handling |
ANSI A2 | |
Cut-resistant Gloves | |
Knit |