missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell ActivArmr™ 97-631 Cold-Resistant Two-Layer Gloves

Two-Layer gloves feature a unique combination of warmth, dexterity, and flexibility, allowing the user feel everything but the cold.

Supplier:  Ansell 97631090

 View more versions of this product

Catalog No. 19-500-764

Explore available promotions

Description

Description

  • PVC coating provides excellent grip and flexibility, even in the coldest temperatures
  • Flexible nylon exterior protects against mechanical risks, including cut, and contours to the hand permitting maximum dexterity
  • Soft and insulative acrylic interior provides comfort and warmth
Specifications

Specifications

ANSI 3
EN 420:2003 + A1:2009; Category ll; REACH Compliant; EN51112X, EN 388:2231B
Black
Acrylic, Nylon, PVC
9
Knit
9.8 to 11.2 in.
EN420:2003 + A1:2009; Category ll; REACH Compliant; EN51112X
PVC
ANSI A2
Glove
Construction, outdoor winter use, cold storage, utilities
Acrylic, Nylon
25 to 28.5 cm
Videos
SDS
Documents

Documents

Promotions

Promotions