missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell ActivArmr™ 97-631 Cold-Resistant Two-Layer Gloves
Two-Layer gloves feature a unique combination of warmth, dexterity, and flexibility, allowing the user feel everything but the cold.
$60.77 - $364.45
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category ll; REACH Compliant; EN51112X, EN 388:2231B |
Coating Material | PVC |
Color | Black |
Cut Resistance Rating | ANSI A2 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-500-762
|
Ansell
97631070 |
7 |
Case of 36 Each for $364.45
|
|
|||||
19-500-763
|
Ansell
97631080 |
8 |
Pack of 6 Each for $60.77
Case of 6 Pack for $364.62
|
|
|||||
19-500-764
|
Ansell
97631090 |
9 |
Case of 36 Each for $364.45
|
|
|||||
19-500-765
|
Ansell
97631100 |
10 |
Pack of 6 Each for $60.77
Case of 6 Pack for $364.62
|
|
|||||
19-500-766
|
Ansell
97631110 |
11 |
Pack of 6 Each for $60.77
Case of 6 Pack for $364.62
|
|
|||||
Description
- PVC coating provides excellent grip and flexibility, even in the coldest temperatures
- Flexible nylon exterior protects against mechanical risks, including cut, and contours to the hand permitting maximum dexterity
- Soft and insulative acrylic interior provides comfort and warmth
Specifications
ANSI 3 | |
PVC | |
ANSI A2 | |
Construction, outdoor winter use, cold storage, utilities | |
Acrylic, Nylon | |
25 to 28.5 cm |
EN 420:2003 + A1:2009; Category ll; REACH Compliant; EN51112X, EN 388:2231B | |
Black | |
Acrylic, Nylon, PVC | |
Knit | |
9.8 to 11.2 in. |