missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Locking Swivel Casters, Epoxy Work Surface
Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.
$11257.07 - $21327.79
Specifications
Frame Type | Fully Welded 2 in. x 2 in. Tubular Steel |
---|---|
Height (English) | 30 to 36 in. |
Height (Metric) | 76.2 to 91.4 cm |
Includes | Table Frame, Epoxy Work Surface and Locking Swivel Casters |
Load Bearing Capacity (English) | 960 lb. |
Catalog Number | Mfr. No. | Depth (English) | Width (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (English) | Width (English) | Price | Quantity | ||||
06000803
|
N/A | 24 in. | 48 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000805
|
N/A | 24 in. | 60 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000807
|
N/A | 24 in. | 72 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000809
|
N/A | 24 in. | 84 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000811
|
N/A | 24 in. | 96 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000813
|
N/A | 30 in. | 48 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000815
|
N/A | 30 in. | 60 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000817
|
N/A | 30 in. | 72 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000819
|
N/A | 30 in. | 84 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000821
|
N/A | 30 in. | 96 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000823
|
N/A | 36 in. | 48 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000825
|
N/A | 36 in. | 60 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000827
|
N/A | 36 in. | 72 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000829
|
N/A | 36 in. | 84 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000831
|
N/A | 36 in. | 96 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Comes with 4 locking swivel casters.
- Steel frame is 2 x 2 in. tubular steel frame construction
- Adjustable Height Heavy Duty Tables with casters are rated for 960 lbs UDL
Specifications
Fully Welded 2 in. x 2 in. Tubular Steel | |
76.2 to 91.4 cm | |
960 lb. | |
2 years |
30 to 36 in. | |
Table Frame, Epoxy Work Surface and Locking Swivel Casters | |
435.4 kg | |
White |