missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mopec™ Adult Body Bag with 8 Handles, 16 mil, Blue
Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.
Supplier: Mopec™ BE801BLXL
Description
- Custom-made, lockable slider for easy opening and closing
- Made of PVC laminated polyester
- HD nylon zipper
- 100% sewn with nylon thread
- Dielectrically sealed seams
- Available with center or envelope zipper
- 8 handles secured by heavy-duty steel rivets
- Leak resistance
Specifications
Body Bag | |
Center Zipper | |
PVC | |
X-Large | |
94 x 48 in. | |
238.76 cm | |
121.92 cm |
>300 lb. | |
Blue | |
5 Bags/Cs. | |
16 mil | |
94 in. | |
48 in. |