missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mopec™ Adult Body Bag with 8 Handles, 16 mil, Blue
Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.
$384.75 - $1218.40
Specifications
Product Type | Body Bag |
---|---|
Capacity (English) | >300 lb. |
Color | Blue |
Material | PVC |
Thickness (English) | 16 mil |
Catalog Number | Mfr. No. | Closure Type | Dimensions (L x W) | Size | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Dimensions (L x W) | Size | Price | Quantity | |||
22-445-268
|
Mopec™
BE801BL2XL |
Center Zipper | 94 x 60 in. | 2X-Large |
Case of 4 Each for $1,090.16
|
|
|||
22-445-755
|
Mopec™
BE801EBL2XL |
Envelope Zipper | 94 x 60 in. | 2X-Large |
Case of 4 Each for $1,218.40
|
|
|||
22-445-364
|
Mopec™
BE801BL3XL |
Center Zipper | 94 x 72 in. | 3X-Large |
Case of 3 Each for $961.90
|
|
|||
22-445-595
|
Mopec™
BE801EBL3XL |
Envelope Zipper | 94 x 72 in. | 3X-Large |
Case of 3 Each for $1,058.08
|
|
|||
22-445-655
|
Mopec™
BE801BL4XL |
Center Zipper | 94 x 84 in. | 4X-Large |
Each for $384.75
|
|
|||
22-445-591
|
Mopec™
BE801EBL4XL |
Envelope Zipper | 94 x 84 in. | 4X-Large |
Each for $416.81
|
|
|||
22-445-594
|
Mopec™
BE801BLXL |
Center Zipper | 94 x 48 in. | X-Large |
Case of 5 Each for $1,106.19
|
|
|||
22-445-757
|
Mopec™
BE801EBLXL |
Envelope Zipper | 94 x 48 in. | X-Large |
Case of 5 Each for $1,186.34
|
|
|||
Description
- Custom-made, lockable slider for easy opening and closing
- Made of PVC laminated polyester
- HD nylon zipper
- 100% sewn with nylon thread
- Dielectrically sealed seams
- Available with center or envelope zipper
- 8 handles secured by heavy-duty steel rivets
- Leak resistance
Specifications
Body Bag | |
Blue | |
16 mil | |
238.76 cm |
>300 lb. | |
PVC | |
94 in. |