missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Advanced Instruments Osmometer Standards
For in vitro diagnostic use
$454.88 - $454.88
Specifications
Content And Storage | 2°C to 30°C |
---|---|
For Use With (Equipment) | 3250, 3900 and A2O Osmometers |
Type | Osmometer Calibration Standard |
Intended Use | To check the performance of your osmometer and test methods, in-vitro diagnostic use |
Quantity | 10 x 2 mL |
Description
For in vitro diagnostic use
- 2-Hydroxybiphenyl sodium salt tetrahydrate
- 1% added as preservative
Specifications
2°C to 30°C | |
Osmometer Calibration Standard | |
10 x 2 mL |
3250, 3900 and A2O Osmometers | |
To check the performance of your osmometer and test methods, in-vitro diagnostic use |