missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Allihn Condenser with Removable Hose Connections
Allihn style reflux condenser with a standard taper outer joint at the top and a lower inner drip tip joint
$188.03 - $256.15
Specifications
Material | Borosilicate Glass |
---|---|
Type | Allihn Condenser |
For Use With (Application) | Organic Synthesis |
No. of Bulbs | 0 |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Length (Metric) Jacket | Standard Taper Joint No | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) Jacket | Standard Taper Joint No | Price | Quantity | ||||
31500797
|
Synthware™
C621120 |
120 mm | 14/20 |
Each for $188.03
|
|
||||
31500798
|
Synthware™
C621200 |
200 mm | 24/40 |
Each for $199.94
|
|
||||
31500799
|
Synthware™
C624300 |
300 mm | 24/40 |
Each for $225.03
|
|
||||
31500800
|
Synthware™
C624400 |
400 mm | 24/40 |
Each for $256.15
|
|
||||
31500801
|
Synthware™
C625300 |
300 mm | 29/42 |
Each for $238.79
|
|
||||
Specifications
Borosilicate Glass | |
Organic Synthesis | |
1 Ea. |
Allihn Condenser | |
0 |