missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ AlphaGuard™ Lab Coats
Soft and breathable multilayer SMS material provides comfort in critical environments. Choose from elastic or knit wrist styles in blue or white colors.
Supplier: AlphaProTech LC316324
Description
Soft and breathable multilayer SMS material provides comfort in critical environments. Choose from elastic or knit wrist styles in blue or white colors.
- Soft, breathable and fluid repellent
- Static dissipative
- Ultra clean, low particle count
Specifications
Controlled Environments Lab Coat | |
Blue | |
Single-use | |
Tapered | |
42.75 in. | |
83.8 cm |
SMS | |
Snaps | |
Non-sterile | |
Serged | |
108.58 cm |