missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech AquaTrak™ MaxGrip™ Boot Covers
AquaTrak advanced material with anti-skid soles were specifically developed to outperform the market in wet conditions. Two designs to choose from include elastic top and ankle, and attached ties at ankle for secure fit.
Supplier: AlphaProTech BTT4W15B
Description
- Strong enough to stand up to the most abrasive floor surfaces
- Boot-cover material is soft, strong and flexible low-particulate count fabric
- Fluid-impervious material provides appropriate particle holdout
- Comfortable elastic top prevents boot cover from sliding down
Specifications
Medium | |
White | |
Elastic Top with Ankle Ties | |
Serged | |
100 Pairs/Cs. | |
11.25 in. | |
18 in. | |
Controlled Environments Boot Covers |
AquaTrak™ | |
Non-sterile | |
Anti-skid | |
Yellow | |
11.25 x 4.25 x 18 in. (28.57 x 10.7 x 45.72cm) | |
28.57 cm | |
45.72 cm |