missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech AquaTrak™ MaxGrip™ Boot Covers
AquaTrak advanced material with anti-skid soles were specifically developed to outperform the market in wet conditions. Two designs to choose from include elastic top and ankle, and attached ties at ankle for secure fit.
$350.42 - $534.07
Specifications
Material | AquaTrak™ |
---|---|
Color | White |
Sterility | Non-sterile |
Sole Type | Anti-skid |
Seam Type | Serged |
Catalog Number | Mfr. No. | Size | Thread Color | Closure Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Thread Color | Closure Type | Price | Quantity | |||
19-132-200
|
AlphaProTech
BTT4W12B |
Universal | White | Elastic Top with Ankle Ties |
Case of 200 Each for $534.07
|
|
|||
19-132-201
|
AlphaProTech
BTT4W13B |
X-Large | Black | Elastic Top with Ankle Ties |
Case of 200 Each for $515.34
|
|
|||
19-132-203
|
AlphaProTech
BTT5W12B |
Universal | White | Elastic Top and Ankles |
Case of 200 Each for $401.43
|
|
|||
19132204
|
AlphaProTech
BTT5W13B |
X-Large | Black | Elastic Top and Ankles |
Case of 200 Each for $449.50
|
|
|||
19-132-202
|
AlphaProTech
BTT4W15B |
Medium | Yellow | Elastic Top with Ankle Ties |
Case of 200 Each for $401.77
|
|
|||
19-132-205
|
AlphaProTech
BTT5W15B |
Medium | White | Elastic Top and Ankles |
Case of 200 Each for $350.42
|
|
|||
Description
- Strong enough to stand up to the most abrasive floor surfaces
- Boot-cover material is soft, strong and flexible low-particulate count fabric
- Fluid-impervious material provides appropriate particle holdout
- Comfortable elastic top prevents boot cover from sliding down
Specifications
AquaTrak™ | |
Non-sterile | |
Serged | |
Controlled Environments Boot Covers |
White | |
Anti-skid | |
100 Pairs/Cs. |