missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ AquaTrak™ Ankle High Boot Covers
Boot covers provide anti-skid properties in wet and dry conditions. Two styles to choose from include seamless sonic welded or stress-resistant serged seams.
Supplier: AlphaProTech BTC1X14B
Description
- Low particle counts
- Available as seamless sole with sonic welded seams or elastic all around with serged seams
Specifications
2X-Large | |
Black | |
Non-sterile | |
Anti-skid | |
Blue | |
18.5 in. | |
11.25 in. | |
Fluid, Dry Particulates |
AquaTrak™ | |
Single-use | |
Elastic Top | |
Serged | |
100 Pairs/Cs. | |
46.99 cm | |
28.57 cm | |
Controlled Environments Boot Covers |