missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ AquaTrak™ Ankle High Boot Covers
Boot covers provide anti-skid properties in wet and dry conditions. Two styles to choose from include seamless sonic welded or stress-resistant serged seams.
$214.41 - $278.91
Specifications
Material | AquaTrak™ |
---|---|
Disposable | Single-use |
Sterility | Non-sterile |
Sole Type | Anti-skid |
Packaging Quantity | 100 Pairs/Cs. |
Catalog Number | Mfr. No. | Color | Size | Seam Type | Closure Type | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Seam Type | Closure Type | Price | Quantity | ||
19-130-1478
|
AlphaProTech
BT91X13B |
Blue | X-Large | Serged | Elastic Top |
Case of 200 Each for $214.41
|
|
||
19-130-1479
|
AlphaProTech
BTC1X14B |
Black | 2X-Large | Serged | Elastic Top |
Case of 200 Each for $255.81
|
|
||
19-130-4189
|
AlphaProTech
BT91412B |
Blue | Universal | Sonic Welded | Elastic Top with Ankle Ties |
Case of 200 Each for $272.54
|
|
||
19-130-4192
|
AlphaProTech
BT91413B |
Blue | X-Large | Sonic Welded | Elastic Top with Ankle Ties |
Case of 200 Each for $278.91
|
|
||
Description
- Low particle counts
- Available as seamless sole with sonic welded seams or elastic all around with serged seams
Specifications
AquaTrak™ | |
Non-sterile | |
100 Pairs/Cs. | |
Controlled Environments Boot Covers |
Single-use | |
Anti-skid | |
Fluid, Dry Particulates |