missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ AquaTrak™ UltraGrip™ Assurance™ Boot Covers
The combination of the UltraGrip sole with our AquaTrak upper material offers the ultimate in safety
Supplier: AlphaProTech BTAT1812B
Description
- Durable, clean and impervious to fluids, particulates and several chemicals
- Non-skid UltraGrip sole exhibits outstanding traction on a wide range of smooth to highly textured surfaces and works well on many surfaces contaminated with silicone
- Sterility Assurance Level: Method 1 validated and terminally sterilized using gamma irradiation to yield a minimum SAL of 10-4
- Processed to ensure 1 or fewer colony forming units in 10,000 garments
- Non-conductive, serged seams, individually bagged in pairs
For industrial use only.
Specifications
Universal | |
White | |
Serged | |
Ideal for industrial use | |
13.5 in. | |
17.5 in. |
AquaTrak™ | |
Elastic Top and Ankles | |
White | |
13.5 x 4.5 x 17.5 in. (34.29 x 11.43 x 44.45cm) | |
34.29cm | |
44.45cm |