missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ PFL™ Face Masks with Magic Arch™
ASTM Level 3 face masks feature a Positive Facial Lock™ (PFL) utilizes Twist-Seal™ technology to create a custom fit and significantly reduces the possibility of inhaling airborne contaminants.
Supplier: AlphaProTech 9608
Description
- Medical face masks used in health care services such as surgery and patient care
- Positive Facial Lock™ (PFL™) feature utilizes Twist-Seal technology that allows a custom fit
- Twist-Seal technology significantly reduces the possibility of the user inhaling airborne contaminants
- Seal fits a variety of facial sizes and features
- Magic Arch™ prevents the 8” mask from coming in contact with nose and mouth making it easier to breathe
- PFL masks are fluid resistant and create a durable exterior and a soft, comfortable interior
- Two colors in headband or ear loop style. FCAT #19-166-100 is packaged in a cleanroom environment
- ASTM F2100 Compliant Level 3 mask
Specifications
| Medical/Procedural Face Mask | |
| White | |
| Standard | |
| Pleated | |
| ≥98% (PFE), ≥98% (BFE) | |
| 9608 | |
| Cleanroom packaged | |
| Fluid |
| ASTM Level 3 | |
| Headband | |
| Non-sterile | |
| Single-use | |
| Surgery, patient care, healthcare services | |
| 300/Cs. | |
| 0.1 μm | |
| Critical Cover™ PFL™ |