missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ PFL™ Face Masks with Magic Arch™
ASTM Level 3 face masks feature a Positive Facial Lock™ (PFL) utilizes Twist-Seal™ technology to create a custom fit and significantly reduces the possibility of inhaling airborne contaminants.
$227.36 - $313.93
Specifications
| Product Type | Medical/Procedural Face Mask |
|---|---|
| ASTM Level | ASTM Level 3 |
| Size | Standard |
| Sterility | Non-sterile |
| Style | Pleated |
| Catalog Number | Mfr. No. | Color | Fastening Type | Packaging Type | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Fastening Type | Packaging Type | Price | Quantity | |||
|
23309683
|
AlphaProTech
608 |
Blue | Headband | Dispenser box |
Case of 300 Each for $312.78
|
|
|||
|
19-169-5061
|
AlphaProTech
615 |
Blue | Earloops | Dispenser box |
Case of 300 Each for $313.93
|
|
|||
|
19166100
|
AlphaProTech
9608 |
White | Headband | Cleanroom packaged |
Case of 300 Each for $227.36
|
|
|||
Description
- Medical face masks used in health care services such as surgery and patient care
- Positive Facial Lock™ (PFL™) feature utilizes Twist-Seal technology that allows a custom fit
- Twist-Seal technology significantly reduces the possibility of the user inhaling airborne contaminants
- Seal fits a variety of facial sizes and features
- Magic Arch™ prevents the 8” mask from coming in contact with nose and mouth making it easier to breathe
- PFL masks are fluid resistant and create a durable exterior and a soft, comfortable interior
- Two colors in headband or ear loop style. FCAT #19-166-100 is packaged in a cleanroom environment
- ASTM F2100 Compliant Level 3 mask
Specifications
| Medical/Procedural Face Mask | |
| Standard | |
| Pleated | |
| ≥98% (PFE), ≥98% (BFE) | |
| 300/Cs. | |
| Fluid |
| ASTM Level 3 | |
| Non-sterile | |
| Single-use | |
| Surgery, patient care, healthcare services | |
| 0.1 μm | |
| Critical Cover™ PFL™ |