missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ SureGrip™ Shoe Covers
Shoe covers with serged seams are constructed from a durable material with inherent anti-skid properties for dry environments. Also available in conductive styles for ESD concerns.
Supplier: AlphaProTech SHX1273B
Description
- Constructed of SureGrip proprietary material
- Inherently nonskid bottom
- Elastic cuff with serged seams
- Thread colors provide size identification
- ESD styles and gaylord packaging (30 individual bags of 300 each per master carton) available
Specifications
X-Large | |
Blue | |
Non-sterile | |
Non-skid | |
Black | |
Gaylord Packaging | |
43.18 cm | |
16.51cm |
SureGrip™ | |
Single-use | |
Elastic Ankle | |
Serged | |
4,500 Pairs/Cs. | |
17 in. | |
6.5 in. | |
Controlled Environments Shoe Covers |