missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ SureGrip™ Shoe Covers
Shoe covers with serged seams are constructed from a durable material with inherent anti-skid properties for dry environments. Also available in conductive styles for ESD concerns.
Supplier: AlphaProTech SHX1222B
Description
- Constructed of SureGrip proprietary material
- Inherently nonskid bottom
- Elastic cuff with serged seams
- Thread colors provide size identification
- ESD styles and gaylord packaging (30 individual bags of 300 each per master carton) available
Specifications
Universal | |
Blue | |
Non-sterile | |
Non-skid | |
White | |
Standard | |
39.37 cm | |
15.87 cm |
SureGrip™ | |
Single-use | |
Elastic Ankle | |
Serged | |
150 Pairs/Cs. | |
15.5 in. | |
6.25 in. | |
Controlled Environments Shoe Covers |