missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 08-352 Neoprene Gloves, Knit Liner
Neoprene work gloves provide chemical resistance and offer a rough finish dip that makes handling wet, slippery materials easier and safer.
Supplier: Ansell 0835211080
Description
Resist a wide range of chemicals, including oils, acids, solvents, and caustics. Ideal for applications involving petrochemicals; refining, cleaning, and degreasing; electronics; and materials handling
- Flexible neoprene coating stretch provides snug fit
- Two-piece lining eliminates seams, preventing hand irritation and premature wear-through
- Textured finish provides excellent grip on wet and slippery materials
- Curved, preflexed fingers and wing thumb make working easier
- Interlock knit lining allows easy donning and doffing
- Gauntlet cuff
Specifications
ANSI 3 | |
Green | |
Neoprene | |
15 mil | |
EN 388:3121B, EN 388:3121 | |
AKLMNPT | |
Gauntlet | |
Interlock Cotton | |
8 352 8 212511 | |
12 in. |
EN 420:2003 + A1:2009; Category III, EN 407 | |
Yes | |
8 | |
0.38 mm | |
Type A | |
Bulk chemical handling and transport, cleaning and de-greasing, handling alkalies, salts, oils, acids, caustics, alcohols and specialty chemicals | |
Rough | |
Lined | |
AlphaTec™ 08-352 | |
30.48 cm |