missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 08-352 Neoprene Gloves, Knit Liner
Neoprene work gloves provide chemical resistance and offer a rough finish dip that makes handling wet, slippery materials easier and safer.
$2.45 - $4.91
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III, EN 407 |
Color | Green |
Latex Free | Yes |
Material | Neoprene |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
11-391-119B
|
Ansell
0835211080 |
8 |
Pair for $4.91
Case of 72 Pair for $353.52
|
|
|||||
11-391-119C
|
Ansell
0835211090 |
9 |
Pair for $3.93
Case of 72 Pair for $282.96
|
|
|||||
11-391-119D
|
Ansell
0835211100 |
10 |
Pair for $2.45
Case of 72 Pair for $176.40
|
|
|||||
Description
Resist a wide range of chemicals, including oils, acids, solvents, and caustics. Ideal for applications involving petrochemicals; refining, cleaning, and degreasing; electronics; and materials handling
- Flexible neoprene coating stretch provides snug fit
- Two-piece lining eliminates seams, preventing hand irritation and premature wear-through
- Textured finish provides excellent grip on wet and slippery materials
- Curved, preflexed fingers and wing thumb make working easier
- Interlock knit lining allows easy donning and doffing
- Gauntlet cuff
Specifications
ANSI 3 | |
Green | |
Neoprene | |
0.38 mm | |
Type A | |
Bulk chemical handling and transport, cleaning and de-greasing, handling alkalies, salts, oils, acids, caustics, alcohols and specialty chemicals | |
Rough | |
Lined | |
12 in. |
EN 420:2003 + A1:2009; Category III, EN 407 | |
Yes | |
15 mil | |
EN 388:3121B, EN 388:3121 | |
AKLMNPT | |
Gauntlet | |
Interlock Cotton | |
AlphaTec™ 08-352 | |
30.48 cm |