missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 38-514 Chemical Resistant Butyl Gloves
Thin butyl glove provides resistance to aggressive chemicals including solvents and strong acids.
Supplier: Ansell 38514080
Description
Thin butyl glove provides resistance to aggressive chemicals including solvents and strong acids.
- Protection against aldehydes, ketones and esters as well as concentrated mineral acids
- Flexible and comfortable
- Natural, curved ergonomic shape
- Easy donning and secure grip
- Rough finish offers safer handling
Specifications
ANSI 3 | |
CE 0493, EN 1149, EN 16350, EN 420:2003 + A1:2009; Category III | |
Yes | |
Powder Free | |
14 mil | |
EN 388:1000X, EN 388:1000 | |
ABCIKMPST | |
Chemical plants and transportation, chemical processing, handling acids, alkalies, salts and ketones | |
Rough | |
38-514-8-189022 | |
35.5 cm |
ANSI 3, EN 388-1000X, EN 374-1/Type A, CE marked | |
Black | |
Butyl | |
8 | |
0.35 mm | |
Type A | |
Bacteria, Fungi only | |
Beaded | |
Unlined | |
14 in. |