missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 38-514 Chemical Resistant Butyl Gloves
Thin butyl glove provides resistance to aggressive chemicals including solvents and strong acids.
$49.89 - $49.89
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Certifications/Compliance (Europe) | CE 0493, EN 1149, EN 16350, EN 420:2003 + A1:2009; Category III |
Color | Black |
Latex Free | Yes |
Material | Butyl |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-014-450
|
Ansell
ASL38514070 |
7 |
N/A
|
|
|||||
19-161-432B
|
Ansell
38514080 |
8 |
N/A
|
|
|||||
19-161-432C
|
Ansell
38514090 |
9 |
N/A
|
|
|||||
Description
Thin butyl glove provides resistance to aggressive chemicals including solvents and strong acids.
- Protection against aldehydes, ketones and esters as well as concentrated mineral acids
- Flexible and comfortable
- Natural, curved ergonomic shape
- Easy donning and secure grip
- Rough finish offers safer handling
Specifications
ANSI 3 | |
Black | |
Butyl | |
0.35 mm | |
Type A | |
Bacteria, Fungi only | |
Rough | |
14 in. |
CE 0493, EN 1149, EN 16350, EN 420:2003 + A1:2009; Category III | |
Yes | |
14 mil | |
EN 388:1000X, EN 388:1000 | |
ABCIKMPST | |
Beaded | |
Unlined | |
35.5 cm |