missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell AlphaTec™ 38-514 Chemical Resistant Butyl Gloves

Thin butyl glove provides resistance to aggressive chemicals including solvents and strong acids.

Supplier:  Ansell 38514090

 View more versions of this product

Catalog No. 19-161-432C



Explore available promotions

Description

Description

Thin butyl glove provides resistance to aggressive chemicals including solvents and strong acids.

  • Protection against aldehydes, ketones and esters as well as concentrated mineral acids
  • Flexible and comfortable
  • Natural, curved ergonomic shape
  • Easy donning and secure grip
  • Rough finish offers safer handling
Specifications

Specifications

ANSI 3
CE 0493, EN 1149, EN 16350, EN 420:2003 + A1:2009; Category III
Yes
Powder Free
14 mil
EN 388:1000X, EN 388:1000
ABCIKMPST
Chemical plants and transportation, chemical processing, handling acids, alkalies, salts and ketones
Rough
38-514 9 189023
35.5 cm
ANSI 3, EN 388-1000X, EN 374-1/Type A, CE marked
Black
Butyl
9
0.35 mm
Type A
Bacteria, Fungi only
Beaded
Unlined
14 in.
Videos
SDS
Documents

Documents

Promotions

Promotions