missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 58-128 Nitrile Gloves
Nitrile gloves feature enhanced dexterity with light duty chemical protection and ANSELL GRIP™ Technology
Supplier: Ansell 58128100
Description
- Ergonomically certified chemical glove
- Delivers high-performance musculoskeletal support
- Conforms to the shape of the wearer's hand enabling natural movement
- Maximizes worker productivity by minimizing hand fatigue and discomfort
- Unique thin nitrile yields a thin barrier offering protection from oils and other irritant fluids
- ANSELL GRIP™ technology for the handling of wet or oily parts
- Enhanced dexterity, grip and comfort
Specifications
ANSI 3 | |
EN 420:2003 + A1:2009, Category lll, EN 1149 | |
Gray, Teal | |
Specific | |
Nitrile | |
EN 388:X121, EN 388:2121A | |
Type A | |
Bacteria, Fungi only | |
Straight | |
Unlined | |
ASTM F2878 LEVEL 2 | |
11 in. |
21 CFR 170-199 | |
Yes | |
ANSI A2 | |
Yes | |
10 | |
No | |
JKLOPT | |
Body painting including surface inspection, applying sealers, touching up, press injection molding, equipment rePAIRS and maintenance, assembling and mounting components, painting or cleaning tools or robots, final assembly, metalwork, glass processing, assembly and inspection of components, warehousing of raw materials, testing | |
ANSELL GRIP™ Technology | |
58-128 10 121621 | |
AlphaTec™ 58-128 | |
28 cm |