missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell AlphaTec™ 58-128 Nitrile Gloves

Nitrile gloves feature enhanced dexterity with light duty chemical protection and ANSELL GRIP™ Technology

$221.27 - $221.27

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, Category lll, EN 1149
Chlorinated Yes
Color Gray, Teal
View More Specs

Products 1
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-010-090
View Documents
Ansell
58128100
10
Dozen of 12 Each for $221.27
Case of 6 Dozen for $1,327.62
 
Description

Description

  • Ergonomically certified chemical glove
  • Delivers high-performance musculoskeletal support
  • Conforms to the shape of the wearer's hand enabling natural movement
  • Maximizes worker productivity by minimizing hand fatigue and discomfort
  • Unique thin nitrile yields a thin barrier offering protection from oils and other irritant fluids
  • ANSELL GRIP™ technology for the handling of wet or oily parts
  • Enhanced dexterity, grip and comfort
Specifications

Specifications

ANSI 3
EN 420:2003 + A1:2009, Category lll, EN 1149
Gray, Teal
Specific
Nitrile
No
JKLOPT
Body painting including surface inspection, applying sealers, touching up, press injection molding, equipment rePAIRS and maintenance, assembling and mounting components, painting or cleaning tools or robots, final assembly, metalwork, glass processing, assembly and inspection of components, warehousing of raw materials, testing
ANSELL GRIP™ Technology
AlphaTec™ 58-128
28 cm
21 CFR 170-199
Yes
ANSI A2
Yes
EN 388:X121, EN 388:2121A
Type A
Bacteria, Fungi only
Straight
Unlined
11 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'