missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 58-435 Heavy Duty Nitrile Gloves
Heavy-duty nitrile gloves with ANSELL GRIP™ technology features a 16 mil shell effective against hydrocarbon derivatives, alcohol bases, many solvents and esters.
Supplier: Ansell 58435090
Description
- ANSELL GRIP™ Technology for optimal control when handling oily or wet objects
- Premium grade nitrile shell offers excellent chemical protection against a wide range of chemicals
- Lightweight, with cotton flocked lining offering superior comfort
- Enhanced grip, dexterity and comfort helps reduce hand fatigue
- Extra-long cuff extends protection to the forearm
Specifications
ANSI 5 | |
CE 0493, EN 420:2003 + A1:2009, Category III, EN 1149 | |
Gray | |
Yes | |
9 | |
No | |
AJKLOPT | |
Gauntlet | |
Cotton Flock | |
256250 | |
15 in. |
21 CFR 170-199 | |
No | |
ANSI A5 | |
Nitrile | |
EN 388 | |
Type A | |
Bacteria, Fungi only | |
ANSELL GRIP™ Technology | |
Lined | |
AlphaTec™ 58-435 | |
38 cm |