missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell AlphaTec™ 58-735 Nitrile Chemical/Cut Resistant Gloves

Nitrile gloves offer both chemical and cut protection and can be used in a wide variety of industries. ANSELL GRIP™ Technology provides enhanced dexterity, grip and comfort while INTERCEPT™ Cut Resistant Technology provides protection against lacerations.

Supplier:  Ansell 58735060

 View more versions of this product

Catalog No. 19-168-562



Explore available promotions

Description

Description

  • INTERCEPT™ Cut Resistant Technology provides protection against lacerations
  • Optimized fit that integrates the cut liner into nitrile shell for better dexterity and tactility versus double gloving
  • Dry and wet grip dexterity also helps to reduce hand fatigue
  • High-visibility cut liner acts as an indicator for when glove is cut, highlighting when chemical protection is compromised
  • Cuff can be folded to act as a gutter to prevent chemicals running down the arm
  • Oeko-Tex™ Standard 100 Approved
  • Compliant with FDA food handling requirements
  • Specifications

    Specifications

    ANSI 6
    CE 0493, EN 420:2003 + A1:2009, Category III, EN407, EN 1149
    Green
    Reusable
    Yes
    6
    1 mm
    No
    AJKLMNOPT
    Handling metal sheets and panels, Handling parts with sharp, rough edges, Filling, blending and charging of raw materials, Sample taking and processing, Removal of broken glassware, Spill or leakage cleanup, Assembling and mounting components, Mixing or loading chemicals, Cleaning of plant and machines, Handling application and cleaning tools
    ANSELL GRIP™ Technology
    58735060
    13.7 in
    21 CFR 170-199
    No
    ANSI A3
    Specific
    Nitrile
    39 mil
    EN 388:3432, EN 388:4X32C
    Type A
    Bacteria, Fungi only
    Extended
    Unlined
    AlphaTec™ 58-735
    35 cm
    SDS
    Documents

    Documents

    Promotions

    Promotions