missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 58-735 Nitrile Chemical/Cut Resistant Gloves
Nitrile gloves offer both chemical and cut protection and can be used in a wide variety of industries. ANSELL GRIP™ Technology provides enhanced dexterity, grip and comfort while INTERCEPT™ Cut Resistant Technology provides protection against lacerations.
$5.85 - $18.29
Specifications
ANSI Abrasion Rating | ANSI 6 |
---|---|
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, Category III, EN407, EN 1149 |
Chlorinated | No |
Color | Green |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-168-562
|
Ansell
58735060 |
6 |
Pack of 6 Pair for $5.85
Case of 12 Pack for $70.20
|
|
|||||
19-168-563
|
Ansell
58735070 |
7 |
Pair for $7.31
Case of 72 Pair for $526.32
|
|
|||||
19-168-564
|
Ansell
58735080 |
8 |
Pair for $7.31
Case of 72 Pair for $526.32
|
|
|||||
19-168-565
|
Ansell
58735090 |
9 |
Pair for $7.31
Case of 72 Pair for $526.32
|
|
|||||
19-168-566
|
Ansell
58735100 |
10 |
Pair for $18.29
Case of 72 Pair for $1,316.88
|
|
|||||
19-168-567
|
Ansell
58735110 |
11 |
Pair for $18.29
Case of 72 Pair for $1,316.88
|
|
|||||
Description
Specifications
ANSI 6 | |
CE 0493, EN 420:2003 + A1:2009, Category III, EN407, EN 1149 | |
Green | |
Specific | |
Nitrile | |
1 mm | |
No | |
AJKLMNOPT | |
Handling metal sheets and panels, Handling parts with sharp, rough edges, Filling, blending and charging of raw materials, Sample taking and processing, Removal of broken glassware, Spill or leakage cleanup, Assembling and mounting components, Mixing or loading chemicals, Cleaning of plant and machines, Handling application and cleaning tools | |
ANSELL GRIP™ Technology | |
AlphaTec™ 58-735 | |
35 cm |
21 CFR 170-199 | |
No | |
Reusable | |
Yes | |
39 mil | |
EN 388:3432, EN 388:4X32C | |
Type A | |
Bacteria, Fungi only | |
Extended | |
Unlined | |
13.7 in |