missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Caframo™ High Torque Overhead Stirrer, 220 V

High Torque Overhead Stirrer, 220 Volt offers speed and torque capabilities for wide range of volumes and viscosities.

Supplier:  Caframo™ BDC6015220U1

 View more versions of this product

Catalog No. 14501083


Explore available promotions

Description

Description

  • Stirrers handle high-volume/high-viscosity stirring as easily as homogenizing and dispersing - especially useful for continuous use
  • User-friendly keypad permits precise speed adjustment and digital LCD indicates rpm or torque to within ±1%
  • Electronic controls permit speed adjustment to single-digit increments and maintain set speed within 1% as solution viscosity changes
  • Totally Enclosed Metal Housing (TENV)
  • Rugged, sealed metal housing encloses the high-performance brushless DC motor with automatic overload protection; and two-speed transmission that electronically shifts between high-torque and high-speed range - actually transferring motor's power to chuck with 95% efficiency
  • Chuck is adjustable up to 10 mm (3/8 in.)
  • Chuck guard protects chuck from splashes and prevents accidental movement of chuck
  • Includes support rod, chuck, chuck key, chuck guard, UK and EU cord sets, and printed manual
  • Stand, clamp and stirring impeller are sold separately
Specifications

Specifications

40 to 6000 rpm
LED
0.375 in.
50/60 Hz
EU/UK/AUS/CN
High speed applications, including emulsions, microencapsulations, low viscosity slurries and high shear dispersions of powders
Aluminum
Brushless DC
20,000 mPas
5 kg
25 L
220 V
10 mm
1/5 hp
CSA, CE, IEC, EMC RoHS, WEE
Overhead stirrer motor, chuck, chuck guard, chuck key, support rod, power cord, manual in four languages (English, French, Spanish and German), calibration certificate and three year warranty
Ultra Speed
170 Ncm
11 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions