missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Caframo™ High Torque Overhead Stirrer, 220 V
High Torque Overhead Stirrer, 220 Volt offers speed and torque capabilities for wide range of volumes and viscosities.
$2859.06 - $2859.06
Specifications
Display | LED |
---|---|
Voltage | 220 V |
Frequency | 50/60 Hz |
Plug Type | EU/UK/AUS/CN |
Certifications/Compliance | CSA, CE, IEC, EMC RoHS, WEE |
Catalog Number | Mfr. No. | Model | Speed | Capacity | Voltage | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Speed | Capacity | Voltage | Price | Quantity | ||
14501083
|
Caframo™
BDC6015220U1 |
Ultra Speed | 40 to 6000 rpm | 25 L | 220 V |
Each for $2,859.06
|
|
||
Description
- Stirrers handle high-volume/high-viscosity stirring as easily as homogenizing and dispersing - especially useful for continuous use
- User-friendly keypad permits precise speed adjustment and digital LCD indicates rpm or torque to within ±1%
- Electronic controls permit speed adjustment to single-digit increments and maintain set speed within 1% as solution viscosity changes
- Totally Enclosed Metal Housing (TENV)
- Rugged, sealed metal housing encloses the high-performance brushless DC motor with automatic overload protection; and two-speed transmission that electronically shifts between high-torque and high-speed range - actually transferring motor's power to chuck with 95% efficiency
- Chuck is adjustable up to 10 mm (3/8 in.)
- Chuck guard protects chuck from splashes and prevents accidental movement of chuck
- Includes support rod, chuck, chuck key, chuck guard, UK and EU cord sets, and printed manual
- Stand, clamp and stirring impeller are sold separately
Specifications
LED | |
50/60 Hz | |
CSA, CE, IEC, EMC RoHS, WEE |
220 V | |
EU/UK/AUS/CN | |
Aluminum |