missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps
Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness.
Description
Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness
- General use bottles ideal for when content integrity and UV protection is important
- Feature a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorbs all wavelengths in the ultraviolet spectrum, ensures integrity for long term storage, and offers excellent protection for UV-sensitive contents
- White Polypropylene cap offers good impact strength, thermal resistance and pliability
Specifications
1000 mL | |
Amber | |
20 mm | |
Glass (Type 3) | |
White | |
Yes | |
206 mm | |
PTFE/Polyethylene Foam | |
33-400 mm |
32 oz. | |
29 mm | |
209 mm | |
12 | |
33-400 | |
Narrow | |
Boston Round Bottle | |
Polypropylene | |
94 mm |