missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps
Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness.
$50.48 - $351.32
Specifications
Color | Amber |
---|---|
Material | Glass (Type 3) |
Closure Color | White |
Closure Included | Yes |
Mouth | Narrow |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Closure Liner | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Closure Liner | Price | Quantity | |||
FB02912338
|
N/A | 1 oz. | 30 mL | PTFE/Polyethylene Foam |
Case of 48 Each for $101.88
|
|
|||
FB02911737
|
N/A | 2 oz. | 60 mL | PTFE/Polyethylene Foam |
Case of 24 Each for $59.68
|
|
|||
FB02911742A
|
N/A | 2 oz. | 60 mL | Pulp/Vinyl |
Case of 288 Each for $351.32
|
|
|||
FB02911740
|
N/A | 4 oz. | 120 mL | PTFE/Polyethylene Foam |
Case of 24 Each for $79.00
|
|
|||
FB02911723A
|
N/A | 4 oz. | 120 mL | Pulp/Vinyl |
Case of 160 Each for $311.76
|
|
|||
FB02911724A
|
N/A | 8 oz. | 240 mL | Pulp/Vinyl |
Case of 108 Each for $296.64
|
|
|||
FB02911741
|
N/A | 8 oz. | 240 mL | PTFE/Polyethylene Foam |
Case of 12 Each for $50.48
|
|
|||
FB02911725A
|
N/A | 16 oz. | 480 mL | Pulp/Vinyl |
Case of 60 Each for $233.32
|
|
|||
FB02911738
|
N/A | 16 oz. | 480 mL | PTFE/Polyethylene Foam |
Case of 12 Each for $66.68
|
|
|||
FB02911747A
|
N/A | 32 oz. | 950 mL | Pulp/Vinyl |
Case of 12 Each for $88.48
|
|
|||
FB02911739
|
N/A | 32 oz. | 1000 mL | PTFE/Polyethylene Foam |
Case of 12 Each for $110.16
|
|
|||
Description
Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness
- General use bottles ideal for when content integrity and UV protection is important
- Feature a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorbs all wavelengths in the ultraviolet spectrum, ensures integrity for long term storage, and offers excellent protection for UV-sensitive contents
- White Polypropylene cap offers good impact strength, thermal resistance and pliability
Specifications
Amber | |
White | |
Narrow | |
Polypropylene |
Glass (Type 3) | |
Yes | |
Boston Round Bottle |