missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps

Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness.

 View more versions of this product

Catalog No. FB02911740


Explore available promotions

Description

Description

Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness

  • General use bottles ideal for when content integrity and UV protection is important
  • Feature a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorbs all wavelengths in the ultraviolet spectrum, ensures integrity for long term storage, and offers excellent protection for UV-sensitive contents
  • White Polypropylene cap offers good impact strength, thermal resistance and pliability
Specifications

Specifications

120 mL
Amber
12 mm
Glass (Type 3)
White
Yes
Round
Boston Round Bottle
Polypropylene
48 mm
4 oz.
20 mm
115 mm
24
22-400
Narrow
112 mm
PTFE/Polyethylene Foam
22-400 mm
Cap
Videos
SDS
Documents

Documents

Promotions

Promotions