missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Amber Glass Dropping Bottle
These amber glass dropping bottles are made from soda glass and include a threaded screw cap fitted with a rubber dropper. Ideal for storing light sensitive liquid solutions.
$6.29 - $8.03
Specifications
Color | Amber |
---|---|
Description | Colored glass |
Includes | Dropper |
Material | Soda Lime Glass |
Quantity | 1 |
Description
- Made of Amber colored Soda Glass
- Includes threaded screw cap fitted with rubber dropper
- Ideal for use with light-sensitive chemicals
Specifications
Amber | |
Dropper | |
1 | |
Yes | |
No | |
essential oils, indicators, stains or other aqueous solutions | |
Screw Cap |
Colored glass | |
Soda Lime Glass | |
Non-sterile | |
Reusable | |
Cylindrical | |
Blank |