missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Amber Glass Dropping Bottle
These amber glass dropping bottles are made from soda glass and include a threaded screw cap fitted with a rubber dropper. Ideal for storing light sensitive liquid solutions.
Supplier: Eisco™ CH0187F
Description
- Made of Amber colored Soda Glass
- Includes threaded screw cap fitted with rubber dropper
- Ideal for use with light-sensitive chemicals
Specifications
60 mL | |
Amber | |
1.6 in. | |
Soda Lime Glass | |
1 | |
Non-sterile | |
Red | |
Autoclavable | |
No | |
124.46 mm | |
essential oils, indicators, stains or other aqueous solutions | |
4.9 in. | |
40.64 mm |
2 oz. | |
Colored glass | |
Dropper | |
40.64 mm | |
Black | |
40.64 mm | |
Yes | |
Reusable | |
Cylindrical | |
Dropping Bottle | |
1.6 in. | |
Blank | |
Screw Cap |