missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Animal Ear Punch
These instruments are available in multiple designs, including thumb-style, plier-style, or scissor-style punches.Â
Supplier: Fisherbrand™ 10401167
Description
Fisherbrand™ Animal Ear Punches are made from corrosion-resistant ASTM (899-94) Series 400 stainless steel. These instruments are available in multiple designs, including thumb-style, plier-style, or scissor-style punches. Both the plier-style and scissor-style punches feature a longer handle for improved grip and handling.
- Surgical grade stainless steel
- Passivated
- Compatible with Gamma/ETO/Autoclavable sterilization methods
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Autoclavable | |
Silver | |
Animal Ear | |
Premium | |
Gamma/ETO/Autoclave | |
4.25 in. | |
0.04 in. | |
2 mm |
ISO, cGMP | |
Surgical grade stainless steel | |
Lab Punch | |
Stainless Steel | |
Scissors-Style | |
10.8 cm | |
0.08 in. |