missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Animal Ear Punch
These instruments are available in multiple designs, including thumb-style, plier-style, or scissor-style punches.Â
$63.28 - $84.61
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications | ISO, cGMP |
Color | Silver |
Construction | Surgical grade stainless steel |
For Use With (Application) | Animal Ear |
Catalog Number | Mfr. No. | Diameter (Metric) | Style | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Style | Price | Quantity | ||||
13-820-063
|
Fisherbrand™
10401164 |
1 mm | Plier-Style |
Each for $63.28
Dozen of 12 Each for $759.36
|
|
||||
13-820-064
|
Fisherbrand™
10401165 |
2 mm | Plier-Style |
Each for $84.61
Dozen of 12 Each for $1,015.32
|
|
||||
13-820-066
|
Fisherbrand™
10401167 |
2 mm | Scissors-Style |
Each for $63.28
Dozen of 12 Each for $759.36
|
|
||||
Description
Fisherbrand™ Animal Ear Punches are made from corrosion-resistant ASTM (899-94) Series 400 stainless steel. These instruments are available in multiple designs, including thumb-style, plier-style, or scissor-style punches. Both the plier-style and scissor-style punches feature a longer handle for improved grip and handling.
- Surgical grade stainless steel
- Passivated
- Compatible with Gamma/ETO/Autoclavable sterilization methods
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Autoclavable | |
Silver | |
Animal Ear | |
Premium | |
Gamma/ETO/Autoclave | |
10.8 cm |
ISO, cGMP | |
Surgical grade stainless steel | |
Lab Punch | |
Stainless Steel | |
4.25 in. | |
0.04 in. |