missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 58-430 Chemical Safety Gloves
Flock-lined chemical safety gloves offer the dexterity of an unlined style with wet and oily grip performance. Ideal for incidental exposure to lubricants and cleaning agents in industrial settings.
Supplier: Ansell 58430080
Description
- Features Ansell Grip Technology™ for optimal control when handling oily or wet items
- Cotton-flocked lined nitrile shell manages perspiration
- Snug, second-skin tailoring for wet grip dexterity
- 10 mil shell protects against incidental exposure to bases, oils, fuels
- Nitrile coating for snag, puncture and abrasion protection
- Foldable gutter cuff to prevent dripping on forearm
- Available in sizes 7 through 11
- Antistatic according to EN1149
Specifications
ANSI 5 | |
EN 420:2003 + A1:2009, Category III, EN 1149 | |
Green, Anthracite | |
Nitrile | |
12 mil | |
EN 388:3001X, EN 388:3001 | |
JKLOPT | |
Chemical handling, Handling paints, inks, dyes, glues and adhesives, Industrial tool maintenance, Rubber and rubber additives, Handling fluid-coated metal parts, Handling waste oils, Petrochemicals, Waste and water treatment | |
ANSELL GRIP™ Technology | |
Lined | |
AlphaTec™ 58-430 | |
32 cm |
21 CFR 170-199 | |
No | |
Yes | |
8 | |
0.30 mm | |
Type A | |
Bacteria, Fungi only | |
Gauntlet | |
Cotton Flock | |
58-430 8 114894 | |
12.5 in. |