missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 58-430 Chemical Safety Gloves
Flock-lined chemical safety gloves offer the dexterity of an unlined style with wet and oily grip performance. Ideal for incidental exposure to lubricants and cleaning agents in industrial settings.
$68.06 - $68.06
Specifications
ANSI Abrasion Rating | ANSI 5 |
---|---|
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Category III, EN 1149 |
Chlorinated | No |
Color | Green, Anthracite |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-162-010
|
Ansell
58430070 |
7 |
Pack of 12 Each for $68.06
Case of 12 Pack for $779.64
|
|
|||||
19-162-011
|
Ansell
58430080 |
8 |
Pack of 12 Each for $68.06
Case of 12 Pack for $779.64
|
|
|||||
19-162-012
|
Ansell
58430090 |
9 |
Pack of 12 Each for $68.06
Case of 12 Pack for $779.64
|
|
|||||
19-162-013
|
Ansell
58430100 |
10 |
Pack of 12 Each for $68.06
Case of 12 Pack for $779.64
|
|
|||||
19-162-014
|
Ansell
58430110 |
11 |
Pack of 12 Each for $68.06
Case of 12 Pack for $779.64
|
|
|||||
Description
- Features Ansell Grip Technology™ for optimal control when handling oily or wet items
- Cotton-flocked lined nitrile shell manages perspiration
- Snug, second-skin tailoring for wet grip dexterity
- 10 mil shell protects against incidental exposure to bases, oils, fuels
- Nitrile coating for snag, puncture and abrasion protection
- Foldable gutter cuff to prevent dripping on forearm
- Available in sizes 7 through 11
- Antistatic according to EN1149
Specifications
ANSI 5 | |
EN 420:2003 + A1:2009, Category III, EN 1149 | |
Green, Anthracite | |
Nitrile | |
0.30 mm | |
Type A | |
Bacteria, Fungi only | |
Gauntlet | |
Cotton Flock | |
AlphaTec™ 58-430 | |
32 cm |
21 CFR 170-199 | |
No | |
Yes | |
12 mil | |
EN 388:3001X, EN 388:3001 | |
JKLOPT | |
Chemical handling, Handling paints, inks, dyes, glues and adhesives, Industrial tool maintenance, Rubber and rubber additives, Handling fluid-coated metal parts, Handling waste oils, Petrochemicals, Waste and water treatment | |
ANSELL GRIP™ Technology | |
Lined | |
12.5 in. |