missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell AlphaTec™ 58-430 Chemical Safety Gloves

Flock-lined chemical safety gloves offer the dexterity of an unlined style with wet and oily grip performance. Ideal for incidental exposure to lubricants and cleaning agents in industrial settings.

Supplier:  Ansell 58430100

 View more versions of this product

Catalog No. 19-162-013



Explore available promotions

Description

Description

  • Features Ansell Grip Technology™ for optimal control when handling oily or wet items
  • Cotton-flocked lined nitrile shell manages perspiration
  • Snug, second-skin tailoring for wet grip dexterity
  • 10 mil shell protects against incidental exposure to bases, oils, fuels
  • Nitrile coating for snag, puncture and abrasion protection
  • Foldable gutter cuff to prevent dripping on forearm
  • Available in sizes 7 through 11
  • Antistatic according to EN1149
Specifications

Specifications

ANSI 5
EN 420:2003 + A1:2009, Category III, EN 1149
Green, Anthracite
Nitrile
12 mil
EN 388:3001X, EN 388:3001
JKLOPT
Chemical handling, Handling paints, inks, dyes, glues and adhesives, Industrial tool maintenance, Rubber and rubber additives, Handling fluid-coated metal parts, Handling waste oils, Petrochemicals, Waste and water treatment
ANSELL GRIP™ Technology
Lined
AlphaTec™ 58-430
32 cm
21 CFR 170-199
No
Yes
10
0.30 mm
Type A
Bacteria, Fungi only
Gauntlet
Cotton Flock
58-430 10 114896
12.5 in.
Videos
SDS
Documents

Documents

Promotions

Promotions