missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell AlphaTec™ 38-612 Butyl Viton Chemical Resistant Gloves

Butyl and viton industrial gloves offer advanced chemical resistance, protecting against aliphatic, halogenated and aromatic hydrocarbons, as well as concentrated mineral acids.

Supplier:  Ansell 38612090

 View more versions of this product

Catalog No. 19-161-442



Explore available promotions

Description

Description

  • Gloves offer advanced chemical resistance and feature a 0.3mm butyl-viton layer.
  • Designed with a naturally curved ergonomic shape to enhance comfort, ensure dexterity, and make donning and doffing easier.
  • Recommended for automotive, life sciences, chemical, and emergency medical service industries.
Specifications

Specifications

ANSI 3
No
Black
Viton, Butyl
9
0.30 mm
No
BCFLPST
Inspection, Handling, Transferring
Smooth
38-612
30.4 cm
CE 0493, EN 420:2003 + A1:2009; Category III
Industrial
Yes
Powder Free
11 mil
EN 388:1010, EN 388:1010X
Type A
Bacteria, Fungi only
Beaded
Unlined
12 in.
Videos
SDS
Documents

Documents

Promotions

Promotions