missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell AlphaTec™ 38-612 Butyl Viton Chemical Resistant Gloves

Butyl and viton industrial gloves offer advanced chemical resistance, protecting against aliphatic, halogenated and aromatic hydrocarbons, as well as concentrated mineral acids.

$157.02 - $166.68

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009; Category III
Chlorinated No
Applications Industrial
Color Black
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-162-032
View Documents
Ansell
38612080
8
Pair for $157.02
Case of 36 Pair for $5,161.32
 
19-161-442
View Documents
Ansell
38612090
9
Pair for $166.68
Case of 36 Pair for $5,727.96
 
19-162-033
View Documents
Ansell
38612100
10
Pair for $157.02
Case of 36 Pair for $5,161.32
 
Description

Description

  • Gloves offer advanced chemical resistance and feature a 0.3mm butyl-viton layer.
  • Designed with a naturally curved ergonomic shape to enhance comfort, ensure dexterity, and make donning and doffing easier.
  • Recommended for automotive, life sciences, chemical, and emergency medical service industries.
Specifications

Specifications

ANSI 3
No
Black
Viton, Butyl
0.30 mm
No
BCFLPST
Beaded
Unlined
12 in.
CE 0493, EN 420:2003 + A1:2009; Category III
Industrial
Yes
11 mil
EN 388:1010, EN 388:1010X
Type A
Bacteria, Fungi only
Smooth
38-612
30.4 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'