missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell HyFlex™ 11-501 Aramid Fiber Stretch Armor Gloves, Nitrile Coated
Ergonomic design reduces hand fatigue and provides a fit that mimics bare hands. Nitrile foam coating enhances tactile sensitivity and grip capabilities in dry or light oil conditions.
$231.21 - $250.77
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Coating Material | Nitrile |
Color | Blue |
Cut Resistance Rating | ANSI A5 |
Hand | Specific |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-130-11898A
|
Ansell
1150111060 |
6 |
Dozen of 12 Pair for $231.21
Case of 12 Dozen for $2,650.32
|
|
|||||
19-130-11898B
|
Ansell
1150111070 |
7 |
Dozen of 12 Pair for $231.21
Case of 12 Dozen for $2,650.32
|
|
|||||
19-130-11898C
|
Ansell
1150111080 |
8 |
Dozen of 12 Pair for $231.21
Case of 12 Dozen for $2,650.32
|
|
|||||
19-130-11898D
|
Ansell
1150111090 |
9 |
Dozen of 12 Pair for $250.77
Case of 12 Dozen for $2,874.48
|
|
|||||
19-130-11898E
|
Ansell
1150111100 |
10 |
Dozen of 12 Pair for $250.77
Case of 12 Dozen for $2,874.48
|
|
|||||
Description
- Intercept Technology™ raises the protection & dexterity standards for cut-resistant gloves
- Aramid fiber provides an additional level of protection
- Ergonomic design provides bare-hand closeness and reduces hand fatigue
- Nitrile foam coating enhances grip capabilities and tactile sensitivity
Specifications
ANSI 3 | |
Blue | |
Specific | |
Cut-resistant Gloves | |
Knit |
Nitrile | |
ANSI A5 | |
Aramid Fiber | |
Automotive Repairs, Machinery/Equipment Operation, Metal Fabrication, and Chemical Handling | |
11-501 |