missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell HyFlex™ 11-318 Industrial Knit Gloves

Lightweight industrial knit gloves offer barehand-like comfort and touchscreen compatibility.

Supplier:  Ansell 11318070

 View more versions of this product

Catalog No. 19-152-305



Explore available promotions

Description

Description

  • Industrial safety gloves have an ultralight 18-gauge design, ensuring advanced dexterity and touchscreen compatibility.
  • Silicone-free to prevent potential contaminant transfer to metal prior to painting.
  • Dyneema™ Diamond Technology fiber helps achieve EN ISO B/ANSI A2 cut protection.
  • Spandex™ reinforcement in the palm and knuckles provides a cushioned fit.
  • Oeko-Tex™ certification ensures gloves are free of harmful substances.
  • Recommended for handling parts, assembly, inspection, and maintenance.
Specifications

Specifications

ANSI 2
Uncoated
Uncoated
ANSI A2
Yes
Cut-resistant Gloves
EN 388:XX4XB, EN 388:X34X
Unisex
Knit
Lined
ANSI/ISEA 105-16 Level 0
18
21.2 cm
CE, EN 420:2003 + A1:2009; Category II
Knit
Gray
Specific
HPPE
7
Assembly, Inspection, Automotive, Machinery, Maintenance
Gray
Dyneema™ Diamond Technology
11-318
HyFlex™ 11-318
8.3 in.
Videos
SDS
Documents

Documents

Promotions

Promotions