missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-318 Industrial Knit Gloves
Lightweight industrial knit gloves offer barehand-like comfort and touchscreen compatibility.
$134.94 - $134.94
Specifications
| ANSI Abrasion Rating | ANSI 2 |
|---|---|
| Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
| Coated Area | Uncoated |
| Construction | Knit |
| Coating Material | Uncoated |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-152-304
|
Ansell
11318060 |
6 |
Dozen of 12 Each for $134.94
Case of 12 Dozen for $1,569.48
|
|
|||||
|
19-152-305
|
Ansell
11318070 |
7 |
Dozen of 12 Each for $134.94
Case of 12 Dozen for $1,569.48
|
|
|||||
|
19-152-306
|
Ansell
11318080 |
8 |
Dozen of 12 Each for $134.94
Case of 12 Dozen for $1,569.48
|
|
|||||
|
19-152-307
|
Ansell
11318090 |
9 |
Dozen of 12 Each for $134.94
Case of 12 Dozen for $1,569.48
|
|
|||||
|
19-152-308
|
Ansell
11318100 |
10 |
Dozen of 12 Each for $134.94
Case of 12 Dozen for $1,569.48
|
|
|||||
|
19-152-309
|
Ansell
11318110 |
11 |
Dozen of 12 Each for $134.94
Case of 12 Dozen for $1,569.48
|
|
|||||
Description
- Industrial safety gloves have an ultralight 18-gauge design, ensuring advanced dexterity and touchscreen compatibility.
- Silicone-free to prevent potential contaminant transfer to metal prior to painting.
- Dyneema™ Diamond Technology fiber helps achieve EN ISO B/ANSI A2 cut protection.
- Spandex™ reinforcement in the palm and knuckles provides a cushioned fit.
- Oeko-Tex™ certification ensures gloves are free of harmful substances.
- Recommended for handling parts, assembly, inspection, and maintenance.
Specifications
| ANSI 2 | |
| Uncoated | |
| Uncoated | |
| ANSI A2 | |
| Yes | |
| Cut-resistant Gloves | |
| Assembly, Inspection, Automotive, Machinery, Maintenance | |
| Gray | |
| Dyneema™ Diamond Technology | |
| 11-318 | |
| HyFlex™ 11-318 | |
| 8.3 in. |
| CE, EN 420:2003 + A1:2009; Category II | |
| Knit | |
| Gray | |
| Specific | |
| HPPE | |
| EN 388:XX4XB, EN 388:X34X | |
| Unisex | |
| Knit | |
| Lined | |
| ANSI/ISEA 105-16 Level 0 | |
| 18 | |
| 21.2 cm |