missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell Hynit™ 32-125 Nitrile Coated Liquid Repellent Gloves
Special nitrile-coating formulation is flexible while also repelling liquid, oil, and dirt. Gloves are compliant with FDA Food Handling Requirements.
Supplier: Ansell 3212511075
Description
- Liquid-repellent impregnation repels oil, grease, and dirt
- Nitrile coating is flexible for optimum dexterity
- Compliant with FDA food handling requirements
- Resistant to abrasions
Specifications
ANSI 3 | |
Blue | |
No Texture | |
Dip-coated Gloves | |
Automotive Assembly, Equipment Operation, Metal Fabrication, and Mining | |
Cotton/Polyester Blend | |
32-125 |
Nitrile | |
ANSI A1 | |
Specific | |
7.5 | |
Open | |
Polybag |