missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell Neox™ Supported Neoprene Gloves

Reinforced neoprene coating provides exceptional resistance to abrasion, cutting, and chemicals

Supplier:  Ansell 0992411100

 View more versions of this product

Catalog No. 19-014959


Explore available promotions

Description

Description

Ideal for applications involving refining and petrochemicals; degreasing; plating; metal fabrication; hazmat work; and oils, acids, caustics, alcohols, and many other solvents.

  • Fully coated gloves available in gauntlet and shoulder-length gauntlet styles
  • Seamless, two-piece knit lining prevents hand irritation and enhances puncture and snag resistance
  • Curved fingers and wing thumb provide a natural, comfortable fit
  • Ideal for reaching into drums or tanks
  • Available in 14 in. (35.6cm) or 31 in. (78.7cm) lengths

Specifications

Specifications

21 CFR 177-2600
Yes
10
0.35 mm
Gauntlet
Lined
14 in.
Black
Neoprene
14 mil
Chemical plants and transportation, chemical processing, oil refining and petrochemicals, cleaning and de-greasing, handling oils, acids, caustics and alcohols, handling specialty chemicals, hazmat work, plating operations
Fleece/Jersey
9-924 10213290
35.6 cm
Videos
SDS
Documents

Documents

Promotions

Promotions