missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Neox™ Supported Neoprene Gloves
Reinforced neoprene coating provides exceptional resistance to abrasion, cutting, and chemicals
$974.71 - $974.71
Specifications
| Certifications/Compliance | 21 CFR 177-2600 |
|---|---|
| Latex Free | Yes |
| Material | Neoprene |
| Size | 10 |
Description
Ideal for applications involving refining and petrochemicals; degreasing; plating; metal fabrication; hazmat work; and oils, acids, caustics, alcohols, and many other solvents.
- Fully coated gloves available in gauntlet and shoulder-length gauntlet styles
- Seamless, two-piece knit lining prevents hand irritation and enhances puncture and snag resistance
- Curved fingers and wing thumb provide a natural, comfortable fit
- Ideal for reaching into drums or tanks
- Available in 14 in. (35.6cm) or 31 in. (78.7cm) lengths
Specifications
| 21 CFR 177-2600 | |
| Yes | |
| Neoprene | |
| 10 |