missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell HyFlex™ 74-048 Lightweight Cut Protection Gloves
Lightweight gloves provide a high-level of cut protection and dexterity. Can be used as a liner under another glove.
$22.34 - $22.34
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Construction | Knit |
Color | Gray |
Cut Resistance Rating | ANSI A6 |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
19-160-390C
|
Ansell
7404811080 |
Medium |
Each for $22.34
Case of 12 Each for $259.80
|
|
||||||
19-160-390D
|
Ansell
7404811090 |
Large |
Each for $22.34
Case of 12 Each for $259.80
|
|
||||||
Description
- Knitted, uncoated construction with DSM Dyneema™ liner
- Suitable for a variety of food handling and meat cutting applications
- Extended, anti-shrink Tuff-Cuff™ cuffs for additional protection
- For most knife-hand, and some off-hand, applications
- Ideal for beef, pork, poultry, seafood, vegetable and fruit processing
Specifications
ANSI 3 | |
Knit | |
ANSI A6 | |
Dyneema | |
EN 388:4X2XF, EN388:454X | |
Extended | |
HyFlex™ 74-048 | |
23.5 cm |
EN 420:2003 + A1:2009 | |
Gray | |
Yes | |
Cut-resistant Gloves | |
Food processing | |
Dyneema™ | |
9.3 in. |